- 788-G Series Jaw & Jaw Turnbuckle
- Galvanized Zinc Finish
- 12.00" Lifting Height
- Jaw/Jaw Turnbuckle
| Cooper Family | CAM015 - Fittings |
| Type | Jaw/Jaw Turnbuckle |
| Lifting Height/Take-Up | 12.00 in |
| Jaw Opening [Nom] | 1 3/16 in |
| Pin Size | 7/8 in |
| Material | Forged Carbon Steel |
| Finish | Galvanized Zinc |
| Thread Size | 1 |
| Working Load Limit | 10000 lb |
| Overall Length | 25.4375 in |
| Weight | 12.9 LB |
| EAN or UPC | 20418087820 |

