- 0.250" Wire/Rope Diameter
- 1 7/8" Overall Length
- 11/16" Pin Size
- 1 1/8" Overall Height
features
- Hot rolled, mild steel
- Galvanized finish
compliances
- 0
caution
- Do not use if visibly distorted or worn
| Wire/Rope Diameter | 1/4 in |
| Overall Length | 1.875 in |
| Pin Size | 11/16 in |
| Material | Steel |
| Overall Height | 1.125 in |
| Weight | 0.0 LB |

