- 1/4 Trade Size
- 1000 lbf Working Load
- 316 Stainless Steel Material
- Electro Polished Finish
- Screw Pin Anchor Shackle
features
- Screw pin
- Drop-forged 316 stainless steel
compliances
- 0
caution
- Do not use if visibly distorted or worn
| Hardware Type | Screw Pin Anchor Shackle |
| Finish | Electro Polished |
| Trade Size | 1/4 |
| Inside Width | 3/4 in |
| Inside Height | 1 1/8 in |
| Material | 316 Stainless Steel |
| Working Load | 1000 lbf |
| Pin Diameter | 5/16 in |
| Weight | 0.0 LB |

