- Wire Rope Clips For a 1/8" Rope
- 316 Stainless Steel
| For Rope Diameter | 1/8 in |
| Cooper Family | CAM030 - Fittings |
| Finish | Electro-Polish |
| Material | 316 Stainless Steel |
| Weight | 0.05 LB |
| EAN or UPC | 20418094101 |
| For Rope Diameter | 1/8 in |
| Cooper Family | CAM030 - Fittings |
| Finish | Electro-Polish |
| Material | 316 Stainless Steel |
| Weight | 0.05 LB |
| EAN or UPC | 20418094101 |