- SAC Plate Clamp
- Fixed Eye Mounted
- 1 Ton Working Load Limit
| Type | Plate Clamp |
| Neck Depth | 2.25 in |
| Grip Cap# | 1 in [Max] |
| Grip Range | 0 to 1 in |
| Material | Forged Steel |
| Working Load Limit | 1 tons |
| Locking Type | Load Activated, Screw |
| Cooper Family | CAM036 - Lifting Clamps |
| Mounting | Fixed Eye |
| Weight | 6.42 LB |
| EAN or UPC | 20418096396 |

