- SAC Plate Clamp
- 0 - 2" Grip Range
- 3 Metric Ton Working Load
applications
- Turning plates from horizontal to vertical or through a 180° arc
features
- Screw adjusted cam plate clamp
- Convex, serrated cam swivels on ball joint
- Area of cam engagement increases as load increases
- Drop-forged body and shackle
- 100% proof tested with certificate of test attached
caution
- If the pin or bow is worn, distorted or damaged, discard the entire shackle and replace
- Do not use round pin shackles in rigging applications
- Screw pin shackles should not be used if there will be movement on the pin
- Movement could cause the pin to unscrew and drop the load
- Always stand clear of loads being lifted
| Cooper Family | CAM036 - Lifting Clamps |
| Working Load Limit | 3 tons |
| Grip Range | 0 to 2 in |
| Weight | 17.06 LB |
| EAN or UPC | 20418096402 |

