- SAC Plate Clamp
- Fixed Eye Mounted
- 6 Ton Working Load Limit
| Grip Range | 0 to 3 in |
| Working Load Limit | 6 tons |
| Grip Cap# | 3 in [Max] |
| Mounting | Fixed Eye |
| Neck Depth | 4.5 in |
| Cooper Family | CAM036 - Lifting Clamps |
| Type | Plate Clamp |
| Material | Forged Steel |
| Locking Type | Load Activated, Screw |
| Weight | 39.0 LB |
| EAN or UPC | 20418096419 |

