- "GXL" Clamp
- Fixed Eye Mounted
- 1 Ton Working Load Limit
| Material | Forged Steel |
| Neck Depth | 3.813 in |
| Grip Range | 1/16 in to 3/4 in |
| Mounting | Fixed Eye |
| Type | Plate Clamp |
| Working Load Limit | 1 tons |
| Locking Type | Load Activated |
| Grip Cap# | 1/16 in [Min], 3/4 in [Max] |
| Cooper Family | CAM036 - Lifting Clamps |
| Weight | 10.0 LB |
| EAN or UPC | 20418185687 |

