- "GXL" Clamp
- Fixed Eye Mounted
- 2 Ton Working Load Limit
| Type | Plate Clamp |
| Cooper Family | CAM036 - Lifting Clamps |
| Neck Depth | 2.563 in |
| Material | Forged Steel |
| Working Load Limit | 2 tons |
| Grip Cap# | 1/16 in [Min], 7/8 in [Max] |
| Grip Range | 1/16 in to 7/8 in |
| Mounting | Fixed Eye |
| Locking Type | Load Activated |
| Weight | 12.4 LB |
| EAN or UPC | 20418187032 |

