- "GXL" Clamp
- Fixed Eye Mounted
- 1/2 Ton Working Load Limit
| Cooper Family | CAM036 - Lifting Clamps |
| Working Load Limit | 1/2 tons |
| Type | Plate Clamp |
| Grip Range | 1/16 in to 5/8 in |
| Mounting | Fixed Eye |
| Material | Forged Steel |
| Neck Depth | 2.125 in |
| Grip Cap# | 1/16 in [Min], 5/8 in [Max] |
| Locking Type | Load Activated |
| Weight | 5.5 LB |
| EAN or UPC | 20418187049 |

