- 0.250" Wire/Rope Diameter
- Drop Forged Carbon Steel Material
- Galvanized Finish
description
- Wire rope clips are used for making eye termination assemblies.
features
- Drop-forged carbon steel
- Galvanized finish
compliances
- 0
caution
- Not generally for oil retention
| Inside Height | 1 1/32 in |
| Center to Center | 23/32 in |
| Overall Length | 1.125 in |
| Thread | 5/16 |
| Material | Drop Forged Carbon Steel |
| Threads per Inch | 18 |
| Overall Width | 1 7/16 in |
| Wire/Rope Diameter | 1/4 in |
| Thread Type | UNC |
| Finish | Galvanized |
| Weight | 0.0 LB |

