- 0.313" Wire/Rope Diameter
- Drop Forged Carbon Steel Material
- Galvanized Finish
description
- Wire rope clips are used for making eye termination assemblies.
features
- Drop-forged carbon steel
- Galvanized finish
compliances
- 0
caution
- If the bearing is to be shrink fitted, care is required to prevent damage to the bearing. Cool the bearing gradually. Do not cool the bearing below -20 °F (-28 °C). Dry ice or other super cool materials should not be used. Pounding the bearing in a chille
| Overall Length | 1.3125 in |
| Finish | Galvanized |
| Inside Height | 1 5/16 in |
| Overall Width | 1 11/16 in |
| Wire/Rope Diameter | 5/16 in |
| Threads per Inch | 16 |
| Thread | 3/8 |
| Center to Center | 7/8 in |
| Material | Drop Forged Carbon Steel |
| Thread Type | UNC |
| Weight | 0.0 LB |

