- 0.500" Wire/Rope Diameter
- Drop Forged Carbon Steel Material
- Galvanized Finish
description
- Wire rope clips are used for making eye termination assemblies.
features
- Drop-forged carbon steel
- Galvanized finish
compliances
- 0
caution
- Do not exceed the working load limit
- Do not use if visibly distorted or worn
| Center to Center | 1 1/8 in |
| Threads per Inch | 13 |
| Overall Width | 2 1/4 in |
| Thread Type | UNC |
| Overall Length | 1.8125 in |
| Finish | Galvanized |
| Wire/Rope Diameter | 1/2 in |
| Material | Drop Forged Carbon Steel |
| Thread | 1/2 |
| Inside Height | 2 in |
| Weight | 0.0 LB |

