- 0.625" Wire/Rope Diameter
- Drop Forged Carbon Steel Material
- Galvanized Finish
description
- Wire rope clips are used for making eye termination assemblies.
features
- Drop-forged carbon steel
- Galvanized finish
compliances
- 0
caution
- Do not use hand sockets or adapters on impact guns.
| Threads per Inch | 12 |
| Wire/Rope Diameter | 5/8 in |
| Material | Drop Forged Carbon Steel |
| Overall Width | 2 7/16 in |
| Finish | Galvanized |
| Center to Center | 1 1/4 in |
| Overall Length | 2.0625 in |
| Thread | 9/16 |
| Thread Type | UNC |
| Inside Height | 2 3/8 in |
| Weight | 0.0 LB |

