- For 3/16" Wire Rope Diameter
- Forged Carbon Steel
- Min 2 Clips required
| D | 5/8 in |
| Thread Type | UNC-2A |
| E | 1/2 in |
| For Rope Diameter | 3/16 in |
| Material | Forged Carbon Steel |
| Min Clips Required | 2 |
| C | 9/16 in |
| Amount ot Rope to Turn Back | 4 in |
| Thread Size | 1/4 |
| Cooper Family | CAM030 - Fittings |
| Torque (Foot Pounds) | 8 ft lb |
| B | 15/16 in |
| Weight | 0.1 LB |
| EAN or UPC | 20418099915 |

