- For 1/4" Wire Rope Diameter
- Forged Carbon Steel
- Min 2 Clips required
| Min Clips Required | 2 |
| For Rope Diameter | 1/4 in |
| Material | Forged Carbon Steel |
| E | 21/32 in |
| D | 1 7/16 in |
| Thread Type | UNC-2A |
| Amount ot Rope to Turn Back | 5 in |
| C | 5/8 in |
| Cooper Family | CAM030 - Fittings |
| Torque (Foot Pounds) | 15 ft lb |
| Thread Size | 5/16 |
| B | 1 1/32 in |
| Weight | 0.15 LB |
| EAN or UPC | 20418099922 |

