- For 5/16" Wire Rope Diameter
- Forged Carbon Steel
- Min 2 Clips required
features
- Base is drop-forged carbon steel, with heavy hex nuts
- Galvanized to ASTM A-153 specification
- Meets specification FF-C-450, Type 1, Class 1
| Min Clips Required | 2 |
| B | 15/16 in |
| D | 7/8 in |
| Torque (Foot Pounds) | 30 ft lb |
| E | 3/4 in |
| C | 13/16 in |
| Material | Forged Carbon Steel |
| Thread Size | 3/8 |
| Cooper Family | CAM030 - Fittings |
| For Rope Diameter | 5/16 in |
| Thread Type | UNC-2A |
| Amount ot Rope to Turn Back | 5 1/2 in |
| Weight | 0.3 LB |
| EAN or UPC | 20418099939 |

