- For 3/8" Wire Rope Diameter
- Forged Carbon Steel
- Min 2 Clips required
| For Rope Diameter | 3/8 in |
| E | 29/32 in |
| Min Clips Required | 2 |
| Thread Size | 7/16 |
| Torque (Foot Pounds) | 45 ft lb |
| Amount ot Rope to Turn Back | 6 1/2 in |
| C | 15/16 in |
| Thread Type | UNC-2A |
| D | 1 in |
| B | 1 1/2 in |
| Material | Forged Carbon Steel |
| Cooper Family | CAM030 - Fittings |
| Weight | 0.4 LB |
| EAN or UPC | 20418099946 |

