- For 1/2" Wire Rope Diameter
- Forged Carbon Steel
- Min 3 Clips required
| Amount ot Rope to Turn Back | 11 1/2 in |
| Min Clips Required | 3 |
| Thread Size | 1/2 |
| E | 1 1/16 in |
| For Rope Diameter | 1/2 in |
| B | 2 in |
| Material | Forged Carbon Steel |
| Thread Type | UNC-2A |
| Torque (Foot Pounds) | 65 ft lb |
| C | 1.125 in |
| Cooper Family | CAM030 - Fittings |
| D | 1 1/8 in |
| Weight | 0.7 LB |
| EAN or UPC | 20418099960 |

