- For 9/16" Wire Rope Diameter
- Forged Carbon Steel
- Min 3 Clips required
| E | 1 9/32 in |
| Thread Size | 9/16 |
| Cooper Family | CAM030 - Fittings |
| Material | Forged Carbon Steel |
| Min Clips Required | 3 |
| Thread Type | UNC-2A |
| B | 2 3/8 in |
| D | 1 1/4 in |
| Torque (Foot Pounds) | 95 ft lb |
| C | 1 3/8 in |
| Amount ot Rope to Turn Back | 12 in |
| For Rope Diameter | 9/16 in |
| Weight | 0.96 LB |
| EAN or UPC | 20418099977 |

