- For 5/8" Wire Rope Diameter
- Forged Carbon Steel
- Min 3 Clips required
| Material | Forged Carbon Steel |
| Thread Type | UNC-2A |
| Inner Length | 2.38 in |
| Cooper Family | CAM030 - Fittings |
| Amount ot Rope to Turn Back | 12 in |
| E | 1 9/32 in |
| Cable/Wire Size | 5/8 in |
| C | 1 1/2 in |
| Torque (Foot Pounds) | 95 ft lb |
| Thread Size | 9/16 |
| For Rope Diameter | 5/8 in |
| Min Clips Required | 3 |
| D | 1 1/4 in |
| B | 2 3/8 in |
| Finish | Galvanized Zinc |
| Weight | 1.0 LB |
| EAN or UPC | 20418099984 |

