- For 3/4" Wire Rope Diameter
- Forged Carbon Steel
- Min 4 Clips required
| Material | Forged Carbon Steel |
| Thread Size | 5/8 |
| B | 2 3/4 in |
| Cable/Wire Size | 3/4 in |
| For Rope Diameter | 3/4 in |
| Cooper Family | CAM030 - Fittings |
| E | 1 1/2 in |
| C | 1 1/2 in |
| Thread Type | UNC-2A |
| Inner Length | 2 3/4 in |
| Torque (Foot Pounds) | 130 ft lb |
| Min Clips Required | 4 |
| D | 1 1/2 in |
| Amount ot Rope to Turn Back | 18 in |
| Finish | Galvanized Zinc |
| Weight | 1.6 LB |
| EAN or UPC | 20418099991 |

