- For 7/8" Wire Rope Diameter
- Forged Carbon Steel
- Min 4 Clips required
| Material | Forged Carbon Steel |
| Cable/Wire Size | 7/8 in |
| Cooper Family | CAM030 - Fittings |
| C | 1 7/8 in |
| Finish | Galvanized Zinc |
| Thread Type | UNC-2A |
| B | 3 1/8 in |
| For Rope Diameter | 7/8 in |
| Amount ot Rope to Turn Back | 19 in |
| Min Clips Required | 4 |
| Inner Length | 3.13 in |
| Thread Size | 3/4 |
| D | 1 3/4 in |
| E | 1 17/32 in |
| Torque (Foot Pounds) | 225 ft lb |
| Weight | 2.4 LB |
| EAN or UPC | 20418100000 |

