- For 1" Wire Rope Diameter
- Forged Carbon Steel
- Min 5 Clips required
| Thread Size | 3/4 |
| Torque (Foot Pounds) | 225 ft lb |
| Cooper Family | CAM030 - Fittings |
| Material | Forged Carbon Steel |
| Finish | Galvanized Zinc |
| Thread Type | UNC-2A |
| Amount ot Rope to Turn Back | 26 in |
| D | 1 7/8 in |
| Cable/Wire Size | 1 in |
| Inner Length | 3 1/2 in |
| B | 3 1/2 in |
| For Rope Diameter | 1 in |
| E | 1 3/4 in |
| C | 2 1/32 in |
| Min Clips Required | 5 |
| Weight | 2.7 LB |
| EAN or UPC | 20418100017 |

