- Galvanized Cable
- 500' Reel
- 3/32" Diameter
features
- High strength cable with a galvanized finish
- Uncoated cable
- Flexible 7 x 7 construction
| Cooper Family | CAM039 - Cable/Wire Rope |
| No. of Wires Per Strand | 7 |
| Length | 500 ft |
| Working Load Limit | 96 lb |
| Coating | Galvanized |
| Type | Cable |
| No. of Strands | 7 |
| Diameter | 3/32 in |
| Packing Type | Reel |
| Weight | 4125.0 LB |
| EAN or UPC | 20418100260 |

