- Galvanized Cable
- 250' Reel
- 3/16" Diameter
features
- High strength stainless steel cable
- Type 304 stainless steel
- Extra flexible 7 x 19 construction
| Type | Cable |
| Coating | Galvanized |
| Length | 250 ft |
| Packing Type | Reel |
| No. of Wires Per Strand | 19 |
| Working Load Limit | 840 lb |
| Cooper Family | CAM039 - Cable/Wire Rope |
| Diameter | 3/16 in |
| No. of Strands | 7 |
| Weight | 4000.0 LB |
| EAN or UPC | 20418193088 |

