- Galvanized Wire Rope
- 250' Reel
- 1/2 Diameter
features
- Fiber core construction and treated with a rust prohibiting oil
- Uncoated wire rope
| Diameter | 1/2 in |
| Working Load Limit | 4280 lb |
| Packing Type | Reel |
| Length | 250 ft |
| Type | Wire Rope |
| No. of Strands | 6 |
| No. of Wires Per Strand | 19 |
| Coating | Galvanized |
| Cooper Family | CAM039 - Cable/Wire Rope |
| Weight | 24750.0 LB |
| EAN or UPC | 20418190933 |

