- Eye Nut
- Size 4
- 5/8" UNC-2B Tap Size
- 1/2" Bail Size
features
- Standard material: drop-forged carbon steel normalized
- Standard galvanized finish to ASTM A-153 specification
- Design factor 5:1
| Thread Size | 5/8 in |
| Cooper Family | CAM011 - Fittings |
| Load Capacity | 3600 lbs |
| Bail Size | 1/2 in |
| Material | Drop Forged Carbon Steel |
| Eye Size | 4 |
| Base Height | 3/4 in |
| Mounting | Screw-On |
| Finish | Galvanized |
| Weight | 0.55 LB |
| EAN or UPC | 20418100451 |

