- Eye Pad
- 1 1/2" Size
- 1/4 Bail Size
- 1 5/16" Overall Height
features
- Widely used on farm machinery, trucks, steel hulled marine vessels and material handling equipment
- Standard drop-forged C-1038 carbon steel material
- Standard self-colored finish
| Base Height | 5/32 in |
| Cooper Family | CAM011 - Fittings |
| Material | Drop-Forged Carbon Steel |
| Finish | Self-Colored |
| Bail Size | 1/4 in |
| Eye Size | 1 1/2 |
| Hole Center to Flange Distance | 3/4 in |
| Eye Inner Dia. | 5/8 in |
| Eye Outer Size | 1 1/8 in |
| Weight | 0.08 LB |
| EAN or UPC | 20418100697 |

