- Extra Heavy
- Iron Sheaves for Wire Rope
- Bronze Self-Lubricating Bushing
- 3/8" Rope Size
| Rope Size | 3/8 in |
| Pin Size | 3/4 in |
| Material | Cast Iron |
| Hub Dia. | 2 1/4 in |
| Outside Dia. [Min] | 6 in |
| Hub Width | 1.0625 in |
| Type | Bronze Self-Lubricating Bushing |
| Cooper Family | CAM042 - Blocks |
| Rim Width | 1 in |
| Weight | 4.5 LB |
| EAN or UPC | 20418127809 |

