- Wire Rope Clips For a 1/4 " Cable/ Wire Rope
- Steel
| Cooper Family | CAM045 - Accessories |
| Finish | Galvanized |
| Cable/Wire Size | 1/4 in |
| Material | Steel |
| Weight | 0.2 LB |
| EAN or UPC | 20418166860 |
| Cooper Family | CAM045 - Accessories |
| Finish | Galvanized |
| Cable/Wire Size | 1/4 in |
| Material | Steel |
| Weight | 0.2 LB |
| EAN or UPC | 20418166860 |