- Proof Coil Chain
- 20 ft Length
| Grade | 30 |
| Material | Carbon Steel |
| Working Load Limit | 800 lb |
| Chain Type | Proof Coil |
| Trade Size | 3/16 in |
| Finish | Zinc Plated |
| Length | 20 ft |
| Weight | 0.0 LB |
| EAN or UPC | 20418305719 |
| Grade | 30 |
| Material | Carbon Steel |
| Working Load Limit | 800 lb |
| Chain Type | Proof Coil |
| Trade Size | 3/16 in |
| Finish | Zinc Plated |
| Length | 20 ft |
| Weight | 0.0 LB |
| EAN or UPC | 20418305719 |