- Straight Clevis, Short Body
- 16,000 lb Working Load Limit
| Working Load Limit | 16000 lb |
| Pin Diameter | 3/4 in |
| Type | Straight Clevis |
| Body Type | Straight |
| Material | Forged Steel |
| Weight | 2.97 LB |
| EAN or UPC | 20418211775 |
| Working Load Limit | 16000 lb |
| Pin Diameter | 3/4 in |
| Type | Straight Clevis |
| Body Type | Straight |
| Material | Forged Steel |
| Weight | 2.97 LB |
| EAN or UPC | 20418211775 |