- Cold Shuts
- 3/16" Trade Size
- 400 lb Working Load Limit
features
- Connections for chain and attachments
- When using cold shuts with chain, use one size larger than chain size
- With a hammer, drive the open end through the cold shut eye
- Now peen the extended end to prevent opening
- Standard mild steel material
- Standard zinc-plated finish
- Cold shuts should not be reused after closure has been made
- Do not use for overhead lifting
| Cooper Family | CAM025 - Accessories |
| Material | Mild Steel |
| Inner Length | 15/16 in |
| Working Load Limit | 400 lb |
| Trade Size | 3/16 in |
| Finish | Blu-Krome |
| Weight | 0.02 LB |
| EAN or UPC | 20418180118 |

