- Repair Link
- 1/8 x 3/4" Trade Size
- 125 lb Working Load Limit
features
- Repair and lap link
- Connections for chain and attachments
- Chain is inserted, then link is hammered closed
- Standard low carbon steel material
- Standard zinc-plated finish
- Do not use for overhead lifting
| Cooper Family | CAM025 - Accessories |
| Trade Size | 1/8 x 3/4 in |
| Working Load Limit | 125 lb |
| Finish | Zinc Plated |
| Material | Carbon Steel |
| Weight | 0.014 LB |
| EAN or UPC | 20418192807 |

