- Heavy Duty Pulleys
- Fixed Eye
- Single Sheave
- 3/8" Cable Size
- 1 1/2" Sheave Diameter
features
- Steel body and die-cast zinc sheave
- Zinc plated to protect against rust and corrosion
- Powder metal bushing to extend pulley life and provide smooth operation
- For rope up to 3/8" or 1/2"
- Working load limit stamped on pulley body
- For indoor or outdoor use
| Rated Capacity | 420 lbs |
| Cooper Family | CAM044 - Accessories |
| Material | Steel |
| Type | Fixed Eye, Single Sheave |
| Sheave Dia. | 1 1/2 in |
| Cable/Wire Size | 3/8 in |
| Weight | 0.18 LB |
| EAN or UPC | 20418193392 |

