- Spring Link
- 1/4" Link Size
- 6 mm Bail Size
- 160 lb Working Load Limit
| Jaw Opening [Nom] | 1/4 in |
| Working Load Limit | 160 lb |
| Link Size | 1/4 in |
| Opening Size | 1/4 in |
| Material | Stainless Steel |
| Overall Length | 2.375 in |
| Cooper Family | CAM049 - Accessories |
| Finish | Polished |
| Bail Size | 6 mm |
| Weight | 0.06 LB |
| EAN or UPC | 20418193415 |

