- Spring Link
- 5/16" Link Size
- 8 mm Bail Size
- 200 lb Working Load Limit
| Cooper Family | CAM049 - Accessories |
| Overall Length | 3.125 in |
| Bail Size | 8 mm |
| Material | Stainless Steel |
| Opening Size | 3/8 in |
| Working Load Limit | 200 lb |
| Finish | Polished |
| Jaw Opening [Nom] | 3/8 in |
| Link Size | 5/16 in |
| Weight | 0.14 LB |
| EAN or UPC | 20418193422 |

