- Quick Link
- 3/16" Link Size
- 5 mm Bail Size
- 660 lb Working Load Limit
| Working Load Limit | 660 lb |
| Jaw Opening [Nom] | 3/16 in |
| Finish | Polished |
| Opening Size | 3/16 in |
| Link Size | 3/16 in |
| Overall Length | 2 in |
| Cooper Family | CAM049 - Accessories |
| Material | Stainless Steel |
| Inner Length | 1 5/8 in |
| Bail Size | 5 mm |
| Weight | 0.04 LB |
| EAN or UPC | 20418193477 |

