- Quick Link
- 5/16" Link Size
- 8 mm Bail Size
- 1540 lb Working Load Limit
| Cooper Family | CAM049 - Accessories |
| Link Size | 5/16 in |
| Inner Length | 2 1/4 in |
| Opening Size | 5/16 in |
| Overall Length | 2.9375 in |
| Working Load Limit | 1540 lb |
| Jaw Opening [Nom] | 5/16 in |
| Bail Size | 8 mm |
| Material | Stainless Steel |
| Finish | Polished |
| Weight | 0.18 LB |
| EAN or UPC | 20418193491 |

