- Quick Link
- 3/8" Link Size
- 9 mm Bail Size
- 1540 lb Working Load Limit
| Cooper Family | CAM049 - Accessories |
| Finish | Polished |
| Jaw Opening [Nom] | 3/8 in |
| Working Load Limit | 1540 lb |
| Overall Length | 3.1875 in |
| Material | Stainless Steel |
| Bail Size | 9 mm |
| Link Size | 3/8 in |
| Opening Size | 3/8 in |
| Inner Length | 2 1/2 in |
| Weight | 0.24 LB |
| EAN or UPC | 20418193507 |

