- Spring Snap Link
- 7/16" Link Size
- 8 mm Bail Size
- 200 lb Working Load Limit
| Link Size | 7/16 in |
| Cooper Family | CAM049 - Accessories |
| Jaw Opening [Nom] | 7/16 in |
| Opening Size | 7/16 in |
| Working Load Limit | 200 lb |
| Material | Steel |
| Bail Size | 8 mm |
| Finish | Zinc Plated |
| Overall Length | 3.125 in |
| Weight | 0.15 LB |
| EAN or UPC | 20418201615 |

