- Spring Snap Link
- 5/8" Link Size
- 10 mm Bail Size
- 280 lb Working Load Limit
| Material | Steel |
| Opening Size | 5/8 in |
| Jaw Opening [Nom] | 5/8 in |
| Working Load Limit | 280 lb |
| Cooper Family | CAM049 - Accessories |
| Link Size | 5/8 in |
| Bail Size | 10 mm |
| Finish | Zinc Plated |
| Overall Length | 4 in |
| Weight | 0.28 LB |
| EAN or UPC | 20418201639 |

