- Wire Rope Clips For a 1/8" Rope
- Steel
| Finish | Galvanized |
| For Rope Diameter | 1/8 in |
| Cable/Wire Size | 3/32 in |
| Cooper Family | CAM045 - Accessories |
| Amount ot Rope to Turn Back | 3 1/4 in |
| Material | Steel |
| Weight | 0.03 LB |
| EAN or UPC | 20418201691 |
| Finish | Galvanized |
| For Rope Diameter | 1/8 in |
| Cable/Wire Size | 3/32 in |
| Cooper Family | CAM045 - Accessories |
| Amount ot Rope to Turn Back | 3 1/4 in |
| Material | Steel |
| Weight | 0.03 LB |
| EAN or UPC | 20418201691 |