- Wire Rope Thimble
- For a 3/8" Cable/Wire Size
| Material | Steel |
| Cooper Family | CAM045 - Accessories |
| Finish | Galvanized |
| Cable/Wire Size | 3/8 in |
| Weight | 0.06 LB |
| EAN or UPC | 20418201806 |
| Material | Steel |
| Cooper Family | CAM045 - Accessories |
| Finish | Galvanized |
| Cable/Wire Size | 3/8 in |
| Weight | 0.06 LB |
| EAN or UPC | 20418201806 |