- Clevis Grab Hook
- 5/16" Chain Size
- 4700 lb Working Load Limit
- Grade 70
features
- Grab hook, grade 70
- Clevis hook style
- Standard forged steel material
- Transport grade
- Standard yellow chromate finish
- UPC tagged
| Hook Type | Grab |
| Chain Size | 5/16 in |
| Working Load Limit | 4700 lb |
| Cooper Family | CAM050 - Accessories |
| Material | Forged Steel |
| Finish | Yellow Chromate |
| Mounting | Clevis |
| Type | Clevis |
| Weight | 0.71 LB |
| EAN or UPC | 20418201974 |

