- Anchor Shackles
- 5/8" Bail Size
- Forged Steel
features
- Screw pin anchor shackle
- Standard shackle bodies forged steel material
- Standard zinc-plated finish
- Design factor 5:1
- UPC tagged
| Type | Anchor Shackles |
| Cooper Family | CAM050 - Accessories |
| Working Load Limit | 3000 lb |
| Locking Type | Screw Pin |
| Material | Forged Steel |
| Finish | Zinc Plated |
| Bail Size | 5/8 in |
| Weight | 1.4 LB |
| EAN or UPC | 20418201554 |

