- Anchor Shackles
- 5/16" Bail Size
- 0.54" Opening Size
- Forged Steel
features
- Screw pin anchor shackle
- Standard forged carbon steel bodies material
- Standard galvanized finish
- Working load limit permanently shown on shackle
- Design factor 5:1
- Industrial grade
| Material | Forged Steel |
| Opening Size | 0.54 in |
| Working Load Limit | 3/4 tons |
| Bail Size | 5/16 in |
| Locking Type | Screw Pin |
| Pin Diameter | 0.37 in |
| Finish | Galvanized |
| Type | Anchor Shackles |
| Weight | 0.18 LB |
| EAN or UPC | 20418211676 |

