- Anchor Shackles
- 3/8" Bail Size
- 0.67" Opening Size
- Forged Steel
features
- Screw pin anchor shackle
- Standard forged carbon steel bodies material
- Standard galvanized finish
- Working load limit permanently shown on shackle
- Design factor 5:1
- Industrial grade
| Finish | Galvanized |
| Material | Forged Steel |
| Opening Size | 0.67 in |
| Type | Anchor Shackles |
| Bail Size | 3/8 in |
| Pin Diameter | 0.43 in |
| Working Load Limit | 1 tons |
| Locking Type | Screw Pin |
| Weight | 0.32 LB |
| EAN or UPC | 20418211669 |

