- Anchor Shackles
- 1/2" Bail Size
- 0.86" Opening Size
- Forged Steel
features
- Screw pin anchor shackle
- Standard forged carbon steel bodies material
- Standard galvanized finish
- Working load limit permanently shown on shackle
- Design factor 5:1
- Industrial grade
| Opening Size | 0.86 in |
| Working Load Limit | 2 tons |
| Pin Diameter | 0.62 in |
| Material | Forged Steel |
| Type | Anchor Shackles |
| Bail Size | 1/2 in |
| Finish | Galvanized |
| Locking Type | Screw Pin |
| Weight | 0.69 LB |
| EAN or UPC | 20418211652 |

